Beli 1 dus air mineral di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chicago Pneumatic Air-Powered Angle Grinder
    Mulai

    Rp7.699.900

    Chicago Pneumatic Air-Powered Angle Grinder
    Deskripsi:
    The standard-length body of these angle grinders gives them a 6" to 11" reach for grinding open surface areas where there's no need to work between surfaces or into corners and recesses.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Kickback Clutch Type: None
    • Anti-Restart Technology: No
    • Anti-Vibration Technology: No
    • Dust Management: Dust Guard
    • Grinder Orientation: Angle
    • Grip Style: Barrel Grip
    • Head Type: Flathead
    • Kit Contents: (1) Bare Tool
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Switch Type: Lever
  2. Aqua Air Mineral Gelas
    Rating:
    96% of 100
    (10)
    Mulai

    Rp36.900

    Aqua Air Mineral Gelas
    Deskripsi:
    Air minum dalam kemasan, air mineral dari mata air Babakan Pari, Gunung Salak.
    atribut:
    • Packaging: Plastic Cups
    • Variant: Mineral Water
  3. Aqua Air Mineral Botol
    Rating:
    98% of 100
    (37)
    Mulai

    Rp19.900

  4. Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Mulai

    Rp7.099.900

    Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)
    Deskripsi:
    Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
  5. Chicago Pneumatic Air-Powered Hammer
    Mulai

    Rp2.599.900

    Chicago Pneumatic Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Connection Size (inch): 1/4
    • Air Inlet Gender: Female
    • Air Inlet Size (inch): 1/4 NPT Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Compatible Collar Shape: Round
    • Dust Management: None
    • Dust Sealed Switch: No
    • Handle Type: Pistol Grip
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Shank Design: Round
    • Shank Shape: Round
    • Standards: ISO 28927-9
    • Throttle Type: Trigger
  6. Le Minerale Air Mineral Botol
    Rating:
    99% of 100
    (21)
    Mulai

    Rp56.900

    Le Minerale Air Mineral Botol
    Deskripsi:
    Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.
    atribut:
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
  7. Chicago Pneumatic Needle & Chisel Scaler
    Mulai

    Rp7.599.900

    Chicago Pneumatic Needle & Chisel Scaler
    Deskripsi:
    These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
    atribut:
    • Accessory Free Tool Change: Yes
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Vibration Technology: No
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Throttle Type: Lever
  8. INGERSOLL RAND Air-Powered Die Grinder
    Mulai

    Rp2.899.900

    INGERSOLL RAND Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • Air Pressure (psi): 90
    • Power Source: Air Powered
    • Switch Type: Safety Lever
  9. Chicago Pneumatic Tire Buffer
    Mulai

    Rp4.599.900

    Chicago Pneumatic Tire Buffer
    Deskripsi:
    These buffers are powered tools that accept a buffer wheel. They remove debris and rubber to smooth the surface inside a damaged tire to prepare for patching.
  10. Pristine Air Minum pH8.6+
    Rating:
    95% of 100
    (11)
    Mulai

    Rp84.900

    Pristine Air Minum pH8.6+
    Deskripsi:
    Air minum pH tinggi yang diproduksi dengan teknologi no.1 Jepang dari Nihon Trim dengan kandungan mikro molekul sehingga cepat diserap tubuh.
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  11. Chicago Pneumatic Air-Powered Die Grinder
    Mulai

    Rp2.799.900

    Chicago Pneumatic Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131511
    • Air Pressure (psi): 90
    • Collet Size (inch): 1/4
    • Power Source: Air Powered
  12. Chicago Pneumatic Ratchet
    Mulai

    Rp6.099.900

    Chicago Pneumatic Ratchet
    atribut:
    • UNSPSC: 27111711
  13. Nestle Pure Life Air Mineral
    Rating:
    100% of 100
    (16)
    Mulai

    Rp46.900

    Nestle Pure Life Air Mineral
    Deskripsi:
    Air mineralDiambil dan diolah dari mata air murni pilihanMemberikan hidrasi, menyegarkan dan menjaga kesehatan tubuh kitaDikemas dengan teknologi modern yang selalu menjaga kemurnian airnya
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  14. BAHCO Non-Sparking Ring & Slogging Wrench (Kunci Ring)
    40%
    Mulai

    Rp1.299.900

    BAHCO Non-Sparking Ring & Slogging Wrench (Kunci Ring)
    Deskripsi:
    -A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.
    atribut:
    • Material: Aluminium Bronze
  15. BITEC Polisher Grinding Machine
    Mulai

    Rp489.900

    BITEC Polisher Grinding Machine
    atribut:
    • Voltage (V/Hz): 220/50
    • Input Power (W): 480
    • No Load Speed (rpm): 0-3000
    • Pad Diameter (mm): 125
    • Thread Size: M8
  16. Le Minerale Air Mineral Galon
    Rating:
    98% of 100
    (8)
    Mulai

    Rp24.900

    Le Minerale Air Mineral Galon
    atribut:
    • Variant: Mineral Water
Daftar Harga 1 dus air mineral Terbaru October 2026
Chicago Pneumatic Air-Powered Angle GrinderRp7.699.900
Aqua Air Mineral GelasRp36.900
Aqua Air Mineral BotolRp19.900
Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)Rp7.099.900
Chicago Pneumatic Air-Powered HammerRp2.599.900
Le Minerale Air Mineral BotolRp56.900
Chicago Pneumatic Needle & Chisel ScalerRp7.599.900
INGERSOLL RAND Air-Powered Die GrinderRp2.899.900
NETSUREN Hook Spanner Wrench (Kunci Pas Kait)Rp209.900
Chicago Pneumatic Tire BufferRp4.599.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait